This item is Discontinued.

Holland Bar Stool Co Dallas Stars Dome Hockey (Deluxe) DHDDalSta

Dallas Stars Dome Hockey (Deluxe) (Discontinued)

  • Mfr # DHDDalSta
  • Zoro # G4303160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHDDalSta
Zoro #
G4303160
UPC #
71235370084
Country of Origin
United States

Description

The Holland Bar Stool Co.'s Officially Licensed Dome Hockey game provides hours of entertainment for the hockey fan of any level. Game is badged with your favorite team’s logo on the base, sides, and at center ice. Our high-performance rod assembly underneath the surface transfers your twisting motion with a 2:1 ratio onto your players for the most responsive game play, and the clutch system prevents damage to the players when battling the opposition. TPR octagonal, sure-grip handles are attached to high-tensile steel rods that are ground and plated, maneuvering ABS players who are steel re-enforced to provide you with a long lasting game. Infra-red scoring system keeps track of the score so you can focus on the game. Scoreboard can be powered by either battery or plugged in to standard 120V outlet and includes a variety of game modes, Puck returns on both ends of the game. The two piece rotational molded plastic base includes adjustable levelers with rubber covers and is assembled with no exposed fasteners for a clean look. When completing your game room, show your team pride with a Dome Hockey table from the Holland Bar Stool Co.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.