This item is Discontinued.

Holland Bar Stool Co Guinness Toucan 25 Swivel Counter Stool with Black Wrinkle Finish, L8B2B Notre Dame L8B2B25ND-Guin-Tcn

Guinness Toucan 25 Swivel Counter Stool with Black Wrinkle Finish, L8B2B Notre Dame (Discontinued)

  • Mfr # L8B2B25ND-Guin-Tcn
  • Zoro # G707387036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L8B2B25ND-Guin-Tcn
Zoro #
G707387036
UPC #
71235768447
Country of Origin
United States

Description

Show your Irish pride with 2 iconic brands, brought together in this oneofakind piece Notre Dame and Guinness come together in unique collaboration, honoring the over 440 years of combined tradition, memories, and heritage This contemporary L8B2B stool has a singlering black wrinkle base with a 2 12 thick cushion sitting on top of a 2 black wrinkle ring that conceals the swivel for an exceptionally clean look A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo You won't find a higher quality logo stool on the market The frame is made from commercial quality 16 gauge, 1 14 inch tube steel with solid mig welded joints to guarantee strength and durability The powder coated finish resists chips and scratches and ensures a longlasting, rich appearance The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl At the heart of the cushion is highlydense, US made foam that provides maximum support and will not breakdown in a couple years If you're going to finish your bar, game room, or man cave do it right with a logo stool made by the Holland Bar Stool Co

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.