Lighted Chicago Blackhawks 30" Swivel Bar Stool

  • Mfr # L500030ChiHwkBlkVinyl

  • Zoro # G4888430


product price: $259.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L500030ChiHwkBlkVinyl
Zoro #
G4888430
UPC #
71235924348
Country of Origin
United States

Description

The Holland Bar Stool Co.'s LightEDecor furniture is unlike anything else on the market. The black wrinkle stool frame is constructed of commercial grade, electro-coated steel along with a 304 stainless steel foot ring and self-leveling glides. The seat is an impressive 16 1⁄2” diameter with 2” thick, dense foam that is covered by a marine grade black vinyl for superior comfort and durability. The marine swivel utilizes 52 stainless steel ball bearings for smooth, easy movement. Now comes the fun part, the interchangeable graphic panels. Each stool features four interchangeable licensed logo, custom, or standard design panels. These panels are produced from durable lexan and are digitally printed with UV inks for crystal clear, vibrant graphics. Behind all this is a rechargeable LED light unit that is controlled by an IR remote control. The light will last up to 12 hrs on a single charge! The remote control allows you to brighten, dim, and switch between the 16 different static color options, or choose any of the 4 transitional settings (Flash, Strobe, Fade, and Smooth) and watch the colors rotate. If you are looking for something unique to spice up your porch, deck, patio, or even your man cave look no further than this all-weather indoor/outdoor lighted stool from the Holland Bar Stool Co.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.