Shop HOLLAND BAR STOOL CO
See all product information
Create Account
Logo Grizzly United States Army - 250 Years 30in Swivel Bar Stool with Black Wrinkle Finish
- Mfr # L048
- Zoro # G022713954
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Overall Height
43 in
Overall Width
21 in
Overall Length
22 in
Capacity
550 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L048
- Zoro #
- G022713954
- UPC #
- 071235506728
- Country of Origin
- United States
- Capacity
- 550 lbs
- Item
- Bar Stool
Dimensions
- Overall Height
- 43 in
- Overall Width
- 21 in
- Overall Length
- 22 in
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This popular pub style bucket seat hugs for comfort. Commercial quality frame w/16 gauge, 1.25in tube steel and solid MIG welded joints strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. Fully upholstered seat and back with commercial grade black vinyl, 4in seat with highly dense and resilient, foam, and padded back for comfort and support. Advanced print process applies specially formulated UV cured vinyl ink for a clear, precise, and reliable image. Encased 52 stainless steel ball bearing, powder coated, 360-degree swivel for durability, smooth rotation, and safety.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.