79in Brown and Black Distressed Solid Wood Dining Bench
- Mfr # 376329
- Zoro # G323439461
product price:Â
$
799.99
/ea
Key Features
Color
Black, Brown
Seat Material
Solid Wood
Leg Material
Metal
Length
19 in
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376329
- Zoro #
- G323439461
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Black, Brown
- Seat Material
- Solid Wood
- Leg Material
- Metal
- Nailhead Trim
- No
- Upholstered
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Color
- Black
- Assembly Required
- Full Assembly Needed
- Capacity
- 400
- Style
- Modern
- Material
- Solid Wood
- Item
- Benches
- Finish
- Natural
- Bench Type
- Dining Bench
- Hand Crafted
- No
Dimensions
- Length
- 19 in
- Depth
- 15 in
- Width
- 79 in
- Size
- 19" x 79" x 15"
Description
Add a good looking decorative accent to your space that is also practical for seating. A black metal frame is finished off with a brown solid wood seat that is the epitomy of quality construction and design. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19-inch h x 79-inch w x 15-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.