Pub Table, 30 in L, 30 in W, 36 in H, Steel Top, Black

  • Mfr # L214

  • Zoro # G816179218


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Height
36 in
Tabletop Color
Black
Width
30 in
Tabletop Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L214
Zoro #
G816179218
UPC #
71235314477
Country of Origin
United States

Dimensions

Length
30 in
Height
36 in
Width
30 in

Details

Item
Pub Table
Tabletop Color
Black
Tabletop Material
Steel
Finish
Chrome

Description

Show your support for our troops past and present with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L214 table with round base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is triple chrome plated to ensure a rich, sleek, long lasting finish. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.


  • Sublimated Laminate Top with Vibrant, Full Color Design - Will Not Scratch Like Acrylic - Best Logo Table Top on the Market! - Made in USA.
  • Easy to Clean Table Top, Simply Use a Mild Cleaner and Stains Wipe Away. Flush Mount, Chrome T-Mold Edging Ensures Food and other Particals don't get Trapped.
  • Officially Licensed
  • Triple Chrome Plated, Commercial Quality Table Base Provides Exceptional Stability - Equipped with Levelers to Accommodate All Floors
  • 36" Tall Table; 30" Diameter Top - Easy Assembly
  • 1 year frame warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.