Shop HOLLAND BAR STOOL CO

United States Army - 250 Years 25in Swivel Counter Stool with a Black Wrinkle and Chrome Finish

  • Mfr # L8B2C
  • Zoro # G822714359

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
18 in
Capacity
550 lbs
Length
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L8B2C
Zoro #
G822714359
UPC #
071235506612
Country of Origin
United States

Dimensions

Height
25 in
Width
18 in
Length
18 in

Details

Capacity
550 lbs
Item
Counter Stool

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This contemporary L8B2C stool has a single-ring black wrinkle base with a 2 1/2in thick cushion sitting on top of a 2in chrome ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.