Shop HOLLAND BAR STOOL CO
See all product information
Create Account
United States Army - 250 Years 36in Tall - 30in Top Pub Table with Black Wrinkle Finish
- Mfr # L214
- Zoro # G922713825
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
30 in
Height
36 in
Capacity
350 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L214
- Zoro #
- G922713825
- UPC #
- 071235506841
- Country of Origin
- United States
- Item
- Pub Table
- Capacity
- 350 lbs
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 36 in
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. Officially Licensed pub table from the Holland Bar Stool Co. This L214 table with round base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is powder coated black wrinkle to ensure a rich, sleek, long lasting finish. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.