Rectangle KFI 42 x 72 x 36" H Conference Table with Vintage Steel frame, Barnwood, 72 L, 42 W, 36 H
- Mfr # T4272-BMT3672-36-LFTBN
- Zoro # G8490559
product price:Â
$
2,288.99
/ea
Key Features
Shape
Rectangle
Width
42
Length
72
Height
36
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4272-BMT3672-36-LFTBN
- Zoro #
- G8490559
- UPC #
- 819832024258
- Country of Origin
- United States
- Item
- KFI 42 x 72 x 36" H Conference Table with Vintage Steel frame, Barnwood
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Barnwood
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Barnwood
- Series
- Urban Loft
- Color
- Barnwood (Table Top), Black (Base)
- Material
- Wood (Table Top)
- Surface Material
- Wood
Dimensions
- Width
- 42
- Length
- 72
- Height
- 36
- Depth
- 42"
Description
Steel Frame Table,Barnwood,42 In.x72 In.x36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.