United States Space Force 19.25in x 14.5in Backlit LED Sign by Company

  • Mfr # LBLedA

  • Zoro # G016179469


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Length
14.5 in
Height
1 in
Width
19.25 in
Material
Acrylic
Voltage
UL approved 12V power supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBLedA
Zoro #
G016179469
UPC #
71235964290
Country of Origin
United States

Dimensions

Length
14.5 in
Height
1 in
Width
19.25 in

Details

Item
Backlit LED
Material
Acrylic
Voltage
UL approved 12V power supply

Description

Show your team pride with this Official Licensed, Backlit LED Sign from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the digitally printed acrylic. An attention grabber whether wall mounted or on a desktop or shelf, this 19.25inW x 14.5inH lightbox is ideal for your office, garage, or any room of the house. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying a product that is proudly Made in the USA by Holland Bar Stool Company, Holland, MI. Overall dimensions - 19.25in x 14.5in. Artwork dimensions - 17in x 11.25in


  • Vibrant, Full Color Artwork - Officially Licensed
  • Built in LED frame illuminates graphics
  • Includes hardware for wall mounting (1" Stand-offs) or desktop display (3 3/4" foot).
  • On/Off Switch
  • UL approved 12V power supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.