U.S. Space Force 25in Swivel Counter Stool with Black Wrinkle Finish and a Laser Engraved Back

  • Mfr # L038

  • Zoro # G216179191


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Height
39 in
Capacity
550 lbs
Width
18.5 in
Length
17 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L038
Zoro #
G216179191
UPC #
71235314316
Country of Origin
United States

Dimensions

Height
39 in
Width
18.5 in
Length
17 in

Details

Capacity
550 lbs
Material
Steel
Item
Counter Stool

Description

Show your support for our troops past and present with this impressive Officially Licensed stool from the Holland Bar Stool Co. Add a touch of class with this L038 Laser Engraved, swivel logo stool that has a medium finished wood back that doesn't just add comfort, but sophistication. The back is first laser engraved with your branch's logo on state of the art equipment and then finished and sealed to ensure the best quality product possible. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seat is 1-3/4 inch solid maple and is dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made in the USA by the Holland Bar Stool Co.


  • Laser Engraved Logo, Maple Back with Medium Finish - Made in the USA!
  • Solid Maple Seat in Medium Finish - Dished for Superior Comfort - Seat and Back Finished with a 6 Step Process and Sealed with Catalyzed Laquer to Ensure a Durable Long Lasting Finish
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction BIFMA Tested to 500 lbs without Failure - 5 Year Residential Structural Frame Warranty - Lifetime Residential Swivel Warranty
  • Seat Dims: 16.5" (D) x 17" (W); Stool Dims: 20" x 20" x 25" (seat height) x 39" (back height) - Ideal height for bar heights 34"- 38"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.