This item is Discontinued.

Holland Bar Stool Co Utah State Foosball Table FBChrdUtahSt

Utah State Foosball Table (Discontinued)

  • Mfr # FBChrdUtahSt
  • Zoro # G4302704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBChrdUtahSt
Zoro #
G4302704
UPC #
71235401092
Country of Origin
United States

Description

This Officially Licensed Foosball Table by the Holland Bar Stool Co. sets itself apart from the competition with its durability and design. The laser engraved art elements make this table look great all while showing where your loyalty lies. This heavy-duty table is commercial quality and is built to withstand all the abuse of a bar or restaurant, or your next family party. You choose the finish that fits your decor best, either Chardonnay, Navajo, or English Tudor. The commercial-grade parts are built to feel good and last forever. The regulation size high pressure laminated playfield has a clear coat, protecting the “field” from damage, and won’t warp over time. It is competition ready with built in trim, 1.5” thick aprons with a laser cut laminate outer allowing for a seamless and durable frame. 6” x 4” metal legs are vinyl wrapped and feature adjustable, rubber foot levelers. Side ball returns on each side of the table. The high-performance rod assembly includes ground and plated, .120 high tensile steel rods, double wound spiral pins, TRP octagonal sure -grip handles, and non-binding bumpers. The bushings that the rods slide through are oil impregnated insuring smooth, consistant playability with no squeaking. Black and Red players are made of automotive grade ABS material, are counter balanced, and attached with spiral pins all ensuring superior strength, durability, and better ball control. Game comes with 3 grit tumbled, ground urethane balls that provides for more durability and enhance ball control. Abacus scoring units on each end are included. Don’t sacrifice quality, go for the best with this foosball game from the Holland Bar Stool Co.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.