Hunter 25 Swivel Counter Stool with Anodized Nickel Finish and Canter Folkstone Grey Seat and Back

  • Mfr # 860

  • Zoro # G415837267


product price:  $286.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
21.5 in
Width
22 in
Height
40 in
Seat Color
Anodized Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860
Zoro #
G415837267
UPC #
71235168490
Country of Origin
United States

Dimensions

Length
21.5 in
Width
22 in
Height
40 in

Details

Seat Color
Anodized Nickel
Item
Bar Stool

Description

Distinguished design, craftsmanship, and comfort meet for this upholstered, padded, tall back swivel stool. Hunters contemporary base frame is constructed from 16-gauge, 1.25-inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure meets/exceeds BIFMA/ANSI standards. Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Customize your cushioned seat from an impressive upholstery selection of vinyl and fabric options. Cushioned seats start with 2.5 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery. The padded and upholstered portion provides cushioned support and is accented by strong, sleek metal bars that match the base finish. Our extensive upholstery selection allows you to customize your backrest to complement the cushioned seat. Swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation.


  • 25" Seat Height - Ideal for 35-37" Counter Heights
  • Durable, Anodized Nickel powder coat finish, 16-gauge, 1.25" tube steel frame with solid MIG-welded construction – independently load tested to 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards)
  • Cushion seats constructed of 2.5-inches of high-density foam with commercial grade upholstery (vinyl and fabric options)
  • Complementary, padded upholstered back offers enhanced design and comfort, wide selection of vinyl and fabric options
  • Swivels are powder coated with 52 stainless steel ball bearings for pressure-activated, smooth, and consistent rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.