Shop HOLLAND MFG
See all product information
Create Account
Light Duty Reinforced Water Activated Kraft Tape, 2.75 in. x 450 ft. - Tan
Mfr # B2273264
Zoro # G624190320
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Length
450 ft
Width
2 .75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2273264
- Zoro #
- G624190320
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 450 ft
- Width
- 2 .75 in
Description
Light Duty Reinforced Water Activated Kraft Tape 2-3/4 in x 450' Tan Light duty reinforced water activated tape is recommended for boxes approximately up to 20 lbs. Reinforced water activated tape features fiberglass reinforcement for added strength and durability. Water activated tape bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing developed Green Wave in response to the global demand for more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green Wave are non-petroleum based. Paper: Repulpable, recyclable and biodegradable. Reinforcement: Fiberglass - Machine and cross machine direction. Adhesive: New and improved super-stick 500 formula. Repulpable, recyclable and biodegradable. Laminate : Exclusive "green" Eco-Friendly laminate. Fully recyclable, repulpable and biodegradable. Features: Permanent Carton Closure Pilfer proof for security Durability and Strength Environmentally friendly Closure appearance Features Light Duty Reinforced Water Activated Kraft Tape 2.75 in. x 450 ft. - Tan. Permanent Carton Closure. Pilfer proof for security. Durability and Strength. Environmentally friendly. Closure appearance. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Tan. Size: 2.75 in. x 450 ft.. Country of Origin: USA. Weight: 1.44 lbs.