Shop HOLLAND MFG
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Duty Reinforced Water Activated Kraft Tape, 3 in. x 375 ft. - White
Mfr # B2273263
Zoro # G424217494
product price:Â
$
326.99
/ea
Key Features
Length
375 ft
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2273263
- Zoro #
- G424217494
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 375 ft
- Width
- 3 in
Description
Light Duty Reinforced Water Activated Kraft Tape 3 in x 375' White Light duty reinforced water activated tape is recommended for boxes approximately up to 30 lbs. Reinforced water activated tape features fiberglass reinforcement for added strength and durability. Water activated tape bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing developed Green Wave in response to the global demand for more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green Wave are non-petroleum based. Paper: Repulpable, recyclable and biodegradable. Reinforcement: Fiberglass - Machine and cross machine direction. Adhesive: New and improved super-stick 500 formula. Repulpable, recyclable and biodegradable. Laminate : Exclusive "green" Eco-Friendly laminate. Fully recyclable, repulpable and biodegradable. Features: Permanent Carton Closure Pilfer proof for security Durability and Strength Environmentally friendly Closure appearance Features Light Duty Reinforced Water Activated Kraft Tape 3 in. x 375 ft. - White. Permanent Carton Closure. Pilfer proof for security. Durability and Strength. Environmentally friendly. Closure appearance. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: White. Size: 3 in. x 375 ft.. Country of Origin: USA. Weight: 2.625 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.