Shop HOLLAND
See all product information
Create Account
Packing Tape, 6 mil Thick, 2.7 in W x 125 yd L, Tan
- Mfr # H2070X375 TAN
- Zoro # G108654157
product price:Â
$
16.59
/ea
Sold in multiples of 8 for
$132.72
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Thickness
6 mil
Tape Color
Tan
Length
125 yd
Tape Paper Weight
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2070X375 TAN
- Zoro #
- G108654157
- UPC #
- 707022403351
- Country of Origin
- United States
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Tan
- Tape Paper Weight
- Not Rated
- Item
- Water-Activated Tape
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Series
- H-20
- Material
- Paper
- Tape Adhesive
- Modified Corn Starch Based
Dimensions
- Tape Thickness
- 6 mil
- Length
- 125 yd
- Width
- 2.7 in
Description
Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions.Reinforced tape seals boxes with one piece of tape.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.