Shop HOLLAND
See all product information
Create Account
Water-Activated Tape, 6 mil Thick, 2.8 in W x 150 yd L, Tan
- Mfr # H2070X450
- Zoro # G408621316
product price:Â
$
17.45
/ea
Sold in multiples of 10 for
$174.50
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Thickness
6 mil
Tape Color
Tan
Length
150 yd
Series
H-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2070X450
- Zoro #
- G408621316
- UPC #
- 707022403429
- Country of Origin
- United States
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Tan
- Series
- H-20
- Item
- Water-Activated Tape
- Material
- Paper
- Tape Paper Weight
- 121.4 g/m2
- Tape Adhesive
- Modified Corn Starch Based
- Tape Tensile Strength
- 45 lb/in
- Message
- No Message
Dimensions
- Tape Thickness
- 6 mil
- Length
- 150 yd
- Width
- 2.8 in
Description
. Light duty reinforced water activated tape is recommended for boxes approximately up to 20 lbs. Reinforced water activated tape features fiberglass reinforcement for added strength and durability. Water activated tape bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing developed Green Wave in response to the global demand for more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green Wave are non-petroleum based.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.