Citrus Scent Porcelain Cleaner 24 oz Liquid
- Mfr # GG0158
- Zoro # G506592440
product price:
$
8.39
/ea
Sold in multiples of 6 for
$50.34
Key Features
Cleaner Form
Liquid
pH Level
Neutral
Fragrance
Citrus
Size
24 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GG0158
- Zoro #
- G506592440
- UPC #
- 856954001583
- Country of Origin
- China
Dimensions
- Size
- 24 oz
Details
- Cleaner Form
- Liquid
- pH Level
- Neutral
- Fragrance
- Citrus
- Item
- All-Purpose Cleaner
Description
Preserve and protect the beauty and durability of granite, marble, travertine and all other natural stone and quartz surfaces. Granite Gold daily cleaner is a streak-free formula that safely deep cleans and quickly removes all types of spills and soils and leaves behind a fresh citrus scent. Use Granite Gold polish weekly for additional shine and luster. Created by a third-generation family of stone care experts in manufacturing, installing and restoring stone and quartz surfaces.
- • Safe on food-prep surfaces
- • PH balanced
- • No phosphates or ammonia
- • Select spray or stream setting and for vertical surfaces, extend the tab on the nozzle for foaming action
- • Wipe dry use a paper towel or lint-free cloth
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.