This item is Discontinued.

Hollywood Bed Frame Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black 401BOR-I

Hollywood Bed Frame 401BOR-I 73 x 1.5 x 1.5 in. Bolt on Bed Rails Twin & Full Size; Black (Discontinued)

  • Mfr # 401BOR-I
  • Zoro # G003683122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401BOR-I
Zoro #
G003683122
UPC #
810869011556
Country of Origin
China

Description

The Bolt On Bed Rails by Hollywood features simple and easy assembly for convenient use. This frame is ideal to elevate your Twin or Full sized bed. 2 cross ties for safety. Headboard and footboard brackets are ready to Bolt On.

Features
  • Made with us steel
  • Heavy duty high carbon steel
  • Easy to assemble
  • Fits virtually all headboards and footboards with heavy duty brackets
  • Wire braces for added safety
  • Designed for twin and full beds
Specifications
  • Color: Black
  • Material: Metal
  • Size: Twin & Full Adjustable
  • Style: Traditional
  • Assembly Required: Yes
  • Dimension: 73" D x 1.5" W x 1.5" H
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.