This item is Discontinued.

Hollywood Bed Frame Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base EPB3430T

Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base (Discontinued)

  • Mfr # EPB3430T
  • Zoro # G603683317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPB3430T
Zoro #
G603683317
UPC #
810869011839
Country of Origin
China

Description

Todays high quality mattresses were designed to perform with a sturdy non-yielding foundation system. The EnForce Platform Base provides complete mattress support system which acts as a box spring/foundation and bed frame. Upholstered like a real foundation, the legs can be removed and used in a traditional bed set or metal bed frame or used as a stand alone piece of furniture. Twin Sized.

Specifications
  • Size: Twin
  • No of Legs: 6
  • Weight: 52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.