Shop HOLMAN

Conveyor Oven

  • Mfr # 210HX

  • Zoro # G923356342


product price:  $8,077.99
/ea
Free Shipping & Returns

Key Features

Oven Size
Mini Size
Voltage
120V
Current
14.2 A
Number of Baking Chambers
1
Plug Type
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210HX
Zoro #
G923356342
UPC #
-
Country of Origin
United States

Dimensions

Oven Size
Mini Size
Overall Depth
20 1/4 in
Overall Width
36 3/8 in
Overall Height
30 1/8 in

Details

Voltage
120V
Current
14.2 A
Number of Baking Chambers
1
Plug Type
5-15P
Installation Type
Countertop
Product Type
Conveyor Oven
Material
Stainless Steel
Energy Star Compliant
No
Number of Shelves
1
Power Source
Electric
Item
Conveyor Oven
Wattage
1,700 W
Features
Analog Controls for Conveyor Belt Speed, Top and Bottom Heat, Convection System, Entry and Exit Openings Adjustable from 1 1/2 to 3 in, High-Power Quartz Infrared Elements, Removable 6 1/2 in Long Extended Load/Unload Area
Includes
Removable Crumb Tray, Removable Extended Load/Unload Area
Convection Oven Shelf Type
Conveyor
Weight
38 lb

Description

Conveyor Oven, Number of Shelves 1, Oven Size Mini Size, Overall Height 30 1/8 in, Overall Width 36 3/8 in, Overall Depth 20 1/4 in, Wattage 1,700 W, Product Type Conveyor Oven, Voltage 120V, Number of Baking Chambers 1, Convection Oven Shelf Type Conveyor, Current 14.2 A, Energy Star Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.