Zoro Homepage

1-1/2-6 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel

  • Mfr # 72436

  • Zoro # G516474729


product price: $61.19
/ea

Key Features

Socket Head
Hex Drive
Head Diameter
0.562 in
Fastener Length
5 1/2 in
Material Grade/Class
Class 12.9
Head Height
0.375 in
Thread Size
1-1/2-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72436
Zoro #
G516474729
UPC #
697744724363
Country of Origin
United States

Dimensions

Head Diameter
0.562 in
Fastener Length
5 1/2 in
Head Height
0.375 in
Thread Size
1-1/2-6

Details

Head Type
Socket
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Finish
Black Oxide
Drive Type
Hex
Material
Alloy Steel
Pack Size
Small Pack
System of Measurement
Inch

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 1 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 5 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.