1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12 in Length

  • Mfr # 720004260

  • Zoro # G116152676


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Finish
Black Oxide
Material
Alloy Steel
Thread Size
1-1/4"-7
Head Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720004260
Zoro #
G116152676
UPC #
697744452853
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Head Height
20 in
Screw Length
12 in
Fastener Length
12 in
Head Diameter
30 in

Details

Drive Type
Hex
Head Type
Socket
System of Measurement
Inch
Finish
Black Oxide
Material
Alloy Steel
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 12 in, Head Height 20 in, Head Diameter 30 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products