Shop BBI
See all product information
Create Account
Fully Threaded Flat Socket Cap Screw, 1/4-20, 3/4 in OAL, Alloy Steel, 3A Grade
- Mfr # 875109
- Zoro # G621834494
product price:Â
$
0.21
/ea
Sold in multiples of 100 for
$21.00
Key Features
Flat Head
Hex Drive
Thread Size
1/4"-20
Screw Length
3/4 in
Drive Size
5/32 in
Material
Alloy Steel
Finish
Zinc Bake CR+3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875109
- Zoro #
- G621834494
- UPC #
- 662403362262
- Country of Origin
- United States
- Head Type
- Flat
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Zinc Bake CR+3
- Thread Type
- Fully Threaded
- System of Measurement
- Imperial
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 3/4 in
- Drive Size
- 5/32 in
Description
BBI flat socket cap screw fully threaded, imperial, 1/4-20 thread, 3/4 in OAL, alloy steel, 3A grade, zinc bake CR+3, 5/32 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.