Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4-7 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel

  • Mfr # 72408

  • Zoro # G216286950


product price: $40.99
/ea

Key Features

Socket Head
Hex Drive
Head Height
0.438 in
Material Grade/Class
Class 12.9
System of Measurement
Inch
Material
Alloy Steel
Fastener Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72408
Zoro #
G216286950
UPC #
697744724080
Country of Origin
United States

Dimensions

Head Height
0.438 in
Fastener Length
5 in
Head Diameter
0.656 in
Thread Size
1-1/4-7

Details

Head Type
Socket
Drive Type
Hex
Material Grade/Class
Class 12.9
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Pack Size
Small Pack
Item
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Minimum Thread Length Not Applicable, Fastener Length 5 in, Head Height 0.438 in, Head Diameter 0.656 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products