1"-8 Socket Head Cap Screw, Alloy Steel, 4-1/2 in Length, 10 PK
Mfr # 72384
Zoro # G301711886
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
Key Features
Hex Drive
Material
Alloy Steel
Drive Size
3/4 in
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72384
Zoro #
G301711886
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Screw Length
4-1/2 in
Drive Size
3/4 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Description
Hex Socket Cap Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.