1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 10 PK

  • Mfr # 720003677

  • Zoro # G116153130


product price:  $68.69
/pk 10, $6.87/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1"-8
Finish
Black Oxide
Head Height
0.5 in
Screw Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720003677
Zoro #
G116153130
UPC #
697744368253
Country of Origin
United States

Dimensions

Thread Size
1"-8
Head Height
0.5 in
Screw Length
1-1/2 in
Head Diameter
0.75 in
Fastener Length
1 1/2 in

Details

System of Measurement
Inch
Finish
Black Oxide
Head Type
Socket
Item
Socket Head Cap Screw
Drive Type
Hex
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.