1"-8 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8 in Length, 10 PK
Mfr # 72396
Zoro # G016152080
product price: $300.99
/pk 10, $30.10/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Head Height
0.5 in
Finish
Black Oxide
Screw Length
8 in
System of Measurement
Inch
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72396
Zoro #
G016152080
UPC #
697744723960
Country of Origin
United States
Dimensions
Head Height
0.5 in
Screw Length
8 in
Thread Size
1"-8
Fastener Length
8 in
Head Diameter
0.75 in
Details
Finish
Black Oxide
Item
Socket Head Cap Screw
System of Measurement
Inch
Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 8 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Bulk Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.