Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"-8 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 10 PK

  • Mfr # 72390

  • Zoro # G416554132


product price: $197.99
/pk 10, $19.80/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Material Grade/Class
Class 12.9
Finish
Black Oxide
Thread Size
1"-8
Material
Alloy Steel
Head Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72390
Zoro #
G416554132
UPC #
697744723908
Country of Origin
United States

Dimensions

Thread Size
1"-8
Head Diameter
0.75 in
Fastener Length
6 in
Head Height
0.5 in

Details

Material Grade/Class
Class 12.9
Finish
Black Oxide
Material
Alloy Steel
Drive Type
Hex
Item
Socket Head Cap Screw
System of Measurement
Inch
Pack Size
Small Pack
Head Type
Socket

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1 In.-8, Minimum Thread Length Not Applicable, Fastener Length 6 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.