#10-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # 64034

  • Zoro # G316153015


product price:  $22.99
/pk 100, $0.23/ea

Key Features

Hex Drive
Socket Head
Thread Size
#10-24
Drive Size
5/32 in
Screw Length
3/4 in
System of Measurement
Inch
Head Height
0.164 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64034
Zoro #
G316153015
UPC #
697744640342
Country of Origin
United States

Dimensions

Thread Size
#10-24
Drive Size
5/32 in
Screw Length
3/4 in
Head Height
0.164 in
Fastener Length
3/4 in
Head Diameter
0.27 in

Details

System of Measurement
Inch
Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.