#10-24 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1/2 in Length, 100 PK
- Mfr # 78038
- Zoro # G516151798
product price:Â
$
38.89
/pk of 100, $0.39/ea
Key Features
Socket Head
Thread Size
#10-24
Screw Length
1/2 in
Material
Stainless Steel
Finish
Plain
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78038
- Zoro #
- G516151798
- UPC #
- 697744780383
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Socket
- System of Measurement
- Inch
- Material Grade/Class
- 302HQ
- Pack Size
- Small Pack
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Screw Length
- 1/2 in
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Fastener Length
- 1/2 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Plain, Thread Size #10-24, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.