#10-24 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 72076
Zoro # G216474685
product price: $21.69
/pk 100, $0.22/eaKey Features
Hex Drive
Socket Head
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Head Diameter
0.312 in
Pack Size
Small Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72076
Zoro #
G216474685
UPC #
697744720761
Country of Origin
United States
Dimensions
Head Diameter
0.312 in
Drive Size
5/32"
Fastener Length
3/4 in
Head Height
0.19 in
Thread Size
#10-24
Details
System of Measurement
Inch
Material
Alloy Steel
Item
Socket Head Cap Screw
Drive Type
Hex
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Head Type
Socket
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length Not Applicable, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.