#10-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # 73044

  • Zoro # G816209984


product price: $23.59
/pk 100, $0.24/ea

Key Features

Hex Drive
Socket Head
Screw Length
1 in
System of Measurement
Inch
Head Height
0.19 in
Material
Alloy Steel
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73044
Zoro #
G816209984
UPC #
697744730449
Country of Origin
United States

Dimensions

Screw Length
1 in
Head Height
0.19 in
Drive Size
5/32 in
Thread Size
#10-32
Fastener Length
1 in
Head Diameter
0.312 in

Details

Drive Type
Hex
Item
Socket Head Cap Screw
Head Type
Socket
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products