#10-32 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK
Mfr # 73034
Zoro # G316286904
product price: $43.70
/pk 100, $0.44/eaKey Features
Socket Head
Hex Drive
Material Grade/Class
Class 12.9
Head Height
0.25 in
Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73034
Zoro #
G316286904
UPC #
697744730340
Country of Origin
United States
Dimensions
Head Height
0.25 in
Drive Size
5/32"
Thread Size
#10-32
Head Diameter
0.375 in
Fastener Length
3/8 in
Details
Material Grade/Class
Class 12.9
Material
Alloy Steel
System of Measurement
Inch
Head Type
Socket
Finish
Black Oxide
Pack Size
Small Pack
Drive Type
Hex
Item
Socket Head Cap Screw
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length Not Applicable, Fastener Length 3/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.