10-32 X 1/8 JAM 100/BOX
- Mfr # 7010
- Zoro # G700450010
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#10
Overall Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010
- Zoro #
- G700450010
- UPC #
- 697744070101
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive Type
- Torx
- Item
- Jam Screw
Dimensions
- Thread Size
- #10
- Overall Length
- 1/8 in
Description
#10 x 1/8 Socket Jam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.