Shop HOLO-KROME
See all product information
Create Account
1/2"-13 Socket Head Cap Screw, Flat Head, Black Alloy Steel, 3 in Length
- Mfr # 60140
- Zoro # G100449904
product price:Â
$
2.95
/ea
Sold in multiples of 25 for
$73.75
Key Features
Flat Head
Thread Size
1/2"-13
Screw Length
3 in
Material
Alloy Steel
Finish
Black
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60140
- Zoro #
- G100449904
- UPC #
- 697744601404
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Screw Length
- 3 in
- Drive Size
- 5/16 in
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black
- Head Type
- Flat
- Tensile Strength
- 20,600 psi
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.3
Description
1/2 x 3 Flat Head Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.