1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/4 in Length, 10 PK

  • Mfr # 720002530

  • Zoro # G916151763


product price:  $32.19
/pk 10, $3.22/ea

Key Features

Hex Drive
Socket Head
Thread Size
1/2"-13
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Head Height
0.166 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720002530
Zoro #
G916151763
UPC #
697744366556
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Head Height
0.166 in
Screw Length
5-1/4 in
Head Diameter
0.547 in
Fastener Length
5 1/4 in

Details

Drive Type
Hex
Head Type
Socket
Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length Not Applicable, Fastener Length 5 1/4 in, Head Height 0.166 in, Head Diameter 0.547 in, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.