1/2"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 50 PK

  • Mfr # 73132

  • Zoro # G016152523


product price:  $69.19
/pk 50, $1.38/ea

Key Features

Hex Drive
Socket Head
System of Measurement
Inch
Material
Alloy Steel
Finish
Black Oxide
Head Height
0.073 in
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73132
Zoro #
G016152523
UPC #
697744731323
Country of Origin
United States

Dimensions

Screw Length
1-1/4 in
Head Height
0.073 in
Thread Size
1/2"-20
Head Diameter
0.118 in
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length Not Applicable, Fastener Length 1 1/4 in, Head Height 0.073 in, Head Diameter 0.118 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.