1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 50 PK

  • Mfr # 64050

  • Zoro # G916153200


product price:  $14.29
/pk 50, $0.29/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Material
Alloy Steel
Thread Size
1/4"-20
Screw Length
1 in
Head Height
0.073 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64050
Zoro #
G916153200
UPC #
697744640502
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
1 in
Head Height
0.073 in
Head Diameter
0.118 in
Fastener Length
1 in

Details

System of Measurement
Inch
Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Socket
Drive Type
Hex
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 0.073 in, Head Diameter 0.25 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products