1/4"-28 Socket Head Cap Screw, Plain Alloy Steel, 1/4 in Length, 100 PK

  • Mfr # 77450

  • Zoro # G101711895


product price: $28.89
/pk 100, $0.29/ea

Key Features

Hex Drive
Material
Alloy Steel
Finish
Plain
Drive Size
3/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77450
Zoro #
G101711895
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Screw Length
1/4 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch

Description

Hex Socket Cap Screw, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products