3/4"-10 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/4 in Length, 25 PK
Mfr # 72318
Zoro # G816152884
product price:Â $130.99
/pk 25, $5.24/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Screw Length
3-1/4 in
Thread Size
3/4"-10
Finish
Black Oxide
System of Measurement
Inch
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72318
Zoro #
G816152884
UPC #
697744723182
Country of Origin
United States
Dimensions
Screw Length
3-1/4 in
Thread Size
3/4"-10
Head Height
0.625 in
Fastener Length
3 1/4 in
Head Diameter
0.938 in
Details
Drive Type
Hex
Finish
Black Oxide
System of Measurement
Inch
Material
Alloy Steel
Item
Socket Head Cap Screw
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 3 1/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.