Shop HOLO-KROME
See all product information
Create Account
3/4"-10 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 10 PK
- Mfr # 720003366
- Zoro # G116286883
product price:Â
$
544.99
/pk of 10, $54.50/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Pack Size
Bulk Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720003366
- Zoro #
- G116286883
- UPC #
- 697744451955
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Inch
- Pack Size
- Bulk Pack
- Material Grade/Class
- Class 12.9
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.3
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 13 in
- Head Height
- 0.625 in
- Head Diameter
- 0.938 in
- Drive Size
- 5/8 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length Not Applicable, Fastener Length 13 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.