3/8"-16 Socket Head Cap Screw, Plain Alloy Steel, 5/8 in Length, 100 PK
Mfr # 72152
Zoro # G601711920
product price: $30.19
/pk 100, $0.30/eaKey Features
Hex Drive
Material
Alloy Steel
Finish
Plain
Drive Size
5/16 in
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72152
Zoro #
G601711920
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Screw Length
5/8 in
Drive Size
5/16 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Plain
Drive Type
Hex
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Description
Hex Socket Cap Screw, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.