3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK

  • Mfr # 60104

  • Zoro # G816153089


product price:  $53.49
/pk 100, $0.53/ea

Key Features

Socket Head
Hex Drive
Head Height
0.75 in
Finish
Black Oxide
Material
Alloy Steel
Screw Length
1-1/2 in
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60104
Zoro #
G816153089
UPC #
697744601046
Country of Origin
United States

Dimensions

Head Height
0.75 in
Screw Length
1-1/2 in
Thread Size
3/8"-16
Head Diameter
1.125 in
Fastener Length
1 1/2 in

Details

Head Type
Socket
Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
Item
Socket Head Cap Screw
System of Measurement
Inch
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 7/32 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length Not Applicable, Fastener Length 1 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.