#6-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1/4 in Length, 100 PK
Mfr # 60022
Zoro # G416151874
product price: $24.19
/pk 100, $0.24/eaKey Features
Socket Head
Hex Drive
Head Height
12 in
Finish
Black Oxide
System of Measurement
Inch
Drive Size
7/64 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60022
Zoro #
G416151874
UPC #
697744600223
Country of Origin
United States
Dimensions
Head Height
12 in
Screw Length
1/4 in
Drive Size
7/64 in
Thread Size
#6-32
Head Diameter
18 in
Fastener Length
1/4 in
Details
Finish
Black Oxide
Head Type
Socket
System of Measurement
Inch
Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Drive Size 7/64 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length Not Applicable, Fastener Length 1/4 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.