#6-32 Socket Head Cap Screw, Socket, Black Oxide Stainless Steel, 1/2 in Length, 100 PK
Mfr # 78020
Zoro # G416152666
product price: $33.79
/pk 100, $0.34/eaKey Features
Hex Drive
Socket Head
Thread Size
#6-32
Material
Stainless Steel
Drive Size
7/64"
Screw Length
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78020
Zoro #
G416152666
UPC #
697744780208
Country of Origin
United States
Dimensions
Thread Size
#6-32
Drive Size
7/64"
Screw Length
1/2 in
Head Height
12 in
Fastener Length
1/2 in
Head Diameter
18 in
Details
Drive Type
Hex
Material
Stainless Steel
Head Type
Socket
System of Measurement
Inch
Finish
Black Oxide
Item
Socket Head Cap Screw
Material Grade/Class
302HQ
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex, Drive Size 7/64 in, Material Stainless Steel, Material Grade/Class 302HQ, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 12 in, Head Diameter 18 in, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.