Allen Nut, 1"-8 Thread Size, 1.62 in Flange Dia., 1 17/32 in L, Steel, 25 PK

  • Mfr # 6058

  • Zoro # G616151988


product price:  $478.99
/pk 25, $19.16/ea
Free Shipping & Returns

Key Features

Body Texture
Knurled
Material
Steel
Flange Diameter
1.62 in
Insert Diameter
1 17/32 in
Overall Length
1 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6058
Zoro #
G616151988
UPC #
697744060584
Country of Origin
United States

Dimensions

Flange Diameter
1.62 in
Insert Diameter
1 17/32 in
Overall Length
1 17/32 in
Thread Size
1"-8
Maximum Hole Diameter
1.606 in

Details

Item
Allen Nut
Body Texture
Knurled
Material
Steel
Insert Nut Type
Allen Nut
Finish
Black Oxide
Features
Heat Treated
System of Measurement
Inch
Compatible Material
Metal, Plastic
Material Grade/Class
12.9
Thread Type
Coarse
Thread Direction
Right Hand

Description

Allen Nut, System of Measurement Inch, Insert Diameter 1 17/32 in, Overall Length 1 17/32 in, Installed Length Not Applicable, Thread Size 1 In.-8, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 1.62 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 1.606 in, Minimum Material Thickness Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.