Allen Nut, 1/4"-20 Thread Size, 0.43 in Flange Dia., 27/64 in L, Steel, 100 PK
Mfr # 6042
Zoro # G616152589
product price:Â $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Body Texture
Knurled
Material
Steel
Flange Diameter
0.43 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6042
Zoro #
G616152589
UPC #
697744060423
Country of Origin
United States
Dimensions
Flange Diameter
0.43 in
Overall Length
27/64 in
Insert Diameter
13/32 in
Thread Size
1/4"-20
Maximum Hole Diameter
0.421 in
Details
Finish
Black Oxide
Body Texture
Knurled
Material
Steel
System of Measurement
Inch
Insert Nut Type
Allen Nut
Item
Allen Nut
Thread Type
Coarse
Compatible Material
Metal, Plastic
Thread Direction
Right Hand
Material Grade/Class
12.9
Description
Allen Nut, System of Measurement Inch, Insert Diameter 13/32 in, Overall Length 27/64 in, Installed Length Not Applicable, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.43 in, Flange Thickness Not Applicable, Material Steel, Material Grade/Class 12.9, Finish Black Oxide, Body Texture Knurled, Compatible Material Metal, Plastic, Drill Bit Size Not Applicable, Maximum Hole Diameter 0.421 in, Minimum Material Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.