M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/5 in Length, 50 PK
Mfr # 76354
Zoro # G116153062
product price:Â $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Finish
Black Oxide
Head Height
0.073 mm
Thread Size
M10-1.50
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76354
Zoro #
G116153062
UPC #
697744763546
Country of Origin
United States
Dimensions
Screw Length
5-1/5 in
Head Height
0.073 mm
Thread Size
M10-1.50
Drive Size
8 mm
Fastener Length
5 1/5 in
Head Diameter
0.118 mm
Details
Head Type
Socket
System of Measurement
Metric
Item
Socket Head Cap Screw
Finish
Black Oxide
Drive Type
Hex
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length Not Applicable, Fastener Length 5 1/5 in, Head Height 0.073 mm, Head Diameter 0.118 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.