Zoro Homepage

M10 Socket Head Cap Screw, Black Alloy Steel, 10 mm Length

  • Mfr # 76286

  • Zoro # G900432274


product price: $0.49
/ea
Sold in multiples of 100 for $49.00

Key Features

Material
Alloy Steel
Finish
Black
Drive Size
8 mm
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76286
Zoro #
G900432274
UPC #
697744762860
Country of Origin
United States

Dimensions

Thread Size
M10
Screw Length
10 mm
Drive Size
8 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M10 x 10mm Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.